Paint Crayon 11/16" Tip, Black

MARKAL| Zoro #: G0172882| Mfr #: 61050

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Temp. Range: 0 Degrees to 392 Degrees F
Tip Size: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172882 Mfr #: 61050
Color: BlackTemp. Range: 0 Degrees to 392 Degrees F
Tip Size: 11/16"Features: Solid Paint Marker Housed in Plastic Barrel with Twist-Up Mechanism for Easy, Quick Advancement. Weather and UV Resistant, Marking Temperature 0 Degrees to 392 Degrees F
Standards: OSHADry Time: 5 to 7 min.
Item: Paint CrayonTip Style: Round
Country of Origin (subject to change): United States

Description

Paint Crayon, Tip Size 11/16 In., Black, Temp. Range 0 Degrees to 392 Degrees F, Tip Style Round, Dry Time 5 to 7 min., Features Solid Paint Marker Housed in Plastic Barrel with Twist-Up Mechanism for Easy, Quick Advancement. Weather and UV Resistant, Marking Temperature 0 Degrees to 392 Degrees F, Standards OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews