Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Paint Crayon 11/16" Tip, Red
  • Zoro #: G0172873
  • Mfr #: 61049
$4.93
  • Dry Time: 5 to 7 min.
  • Marking Tool Color Family: Reds
  • Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
See full product details
Orders over $75 ship free.

Markal #61049 Specifications

  • Zoro #: G0172873
  • Mfr #: 61049
Dry Time: 5 to 7 min. Marking Tool Color Family: Reds
Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone Marking Tool Tip Shape: Bullet
Max. Temp.: 392 Degrees F Tip Style: Round
Marking Tool Product Group: Paint Crayons Min. Temp.: 0 Degrees F
Marking Tool Tip Size Group: Large Color: Red
Temp. Range: 0 Degrees F to 392 Degrees F Standards: OSHA
Series: Quik Stik Features: Fast-Drying, Marks on Virtually any Surface: Wet, Smooth, Rough, or Hot; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather- and UV-Resistant Paint for Long-Lasting Mark; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
Tip Size: 11/16" Item: Solid Paint Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

 

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Airtight, self-storing cap keeps the marker clean and fresh between uses
  • Weather- and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Markal #61049