THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Paint Crayon 11/16" Tip, Red, PK12

MARKAL| Zoro #: G0427375| Mfr #: 80222

$10.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Temp. Range: -50 Degrees to 150 Degrees F
Tip Size: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427375 Mfr #: 80222
Color: RedTemp. Range: -50 Degrees to 150 Degrees F
Tip Size: 11/16"Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees to 150 Degrees F
Dry Time: 12 to 24 hr.Item: Paint Crayon
Tip Style: RoundCountry of Origin (subject to change): United States

Description

Paint Marker, Tip Size 11/16 In., Red, Temp. Range -50 Degrees to 150 Degrees F, Tip Style Round, Dry Time 12 to 24 hr., Features Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees to 150 Degrees F, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews