Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Paint Crayon 11/16" Tip, Yellow

MARKAL| Zoro #: G0172907| Mfr #: 61053

$4.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA
Tip Style: Round
Dry Time: 5 to 7 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172907 Mfr #: 61053
Standards: OSHATip Style: Round
Dry Time: 5 to 7 min.Tip Size: 11/16"
Features: Solid Paint Marker Housed in Plastic Barrel with Twist-Up Mechanism for Easy, Quick Advancement. Weather and UV Resistant, Marking Temperature 0 Degrees to 392 Degrees F, 5.98" LongTemp. Range: 0 Degrees to 392 Degrees F
Item: Paint CrayonColor: Yellow
Country of Origin (subject to change): United States

Description

Paint Marker, Tip Size 11/16 In., Yellow, Temp. Range 0 Degrees to 392 Degrees F, Tip Style Round, Dry Time 5 to 7 min., Features Solid Paint Marker Housed in Plastic Barrel with Twist-Up Mechanism for Easy, Quick Advancement. Weather and UV Resistant, Marking Temperature 0 Degrees to 392 Degrees F, 5.98 In. Long, Standards OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews