Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Crayon 11/16" Tip, Yellow, 12PK

  • Zoro #: G0510745
  • Mfr #: 82721

$46.36 ($3.86/unit)

  • Item: Solid Paint Crayon
  • Marking Tool Product Group: Paint Crayons
  • Dry Time: Up to 5 min.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Markal #82721 Specifications

  • Zoro #: G0510745
  • Mfr #: 82721
Item: Solid Paint Crayon Marking Tool Product Group: Paint Crayons
Dry Time: Up to 5 min. Min. Temp.: -50 Degrees F
Package Quantity: 12PK Tip Style: Round
Max. Temp.: 150 Degrees F Marking Tool Color Family: Yellows
Standards: OSHA Marking Tool Surface Material: Glass, Metal, Plastic, Rubber, Wood
Marking Tool Tip Shape: Round Marking Tool Tip Size Group: Large
Color: Yellow Temp. Range: -50 Degrees F to 150 Degrees F
Tip Size: 11/16" Features: Marks Dry Within 5 Minutes on Wet, Oily, dry and Rough Surfaces; Quick-Drying Marks Allow for Immediate Handling Without Smearing; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
Series: FAST DRY(R) Paintstik(R) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For immediate handling of materials, the fastest drying Markal solid paint crayon marks dry within 5 minutes on wet, oily, and dry surfaces.

 

  • Marks dry within 5 minutes on wet, oily, dry, and rough surfaces
  • Quick-drying marks allow for immediate handling without smearing
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Markal #82721