Paint Crayon 3/8" Tip, White, PK144

MARKAL| Zoro #: G1699117| Mfr #: 81020

$149.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Features: Hot Surfaces, Marking Temperature 225 Degrees to 1100 Degrees F
Tip Style: Flat
Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699117 Mfr #: 81020
Features: Hot Surfaces, Marking Temperature 225 Degrees to 1100 Degrees FTip Style: Flat
Tip Size: 3/8"Color: White
Dry Time: Up to 2 min.Temp. Range: 225 Degrees to 1100 Degrees F
Country of Origin (subject to change): United States

Description

Paint Marker, Tip Size 3/8 In., White, Temp. Range 225 Degrees to 1100 Degrees F, Tip Style Flat, Dry Time Up to 2 min., Features Hot Surfaces, Marking Temperature 225 Degrees to 1100 Degrees F, Package Quantity 144

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews