Paint Crayon, 3/8 In., White, PK144

MARKAL| Zoro #: G0861481| Mfr #: 81220

$150.34 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: White
Temp. Range: 400 Degrees to 1600 Degrees F
Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0861481 Mfr #: 81220
Color: WhiteTemp. Range: 400 Degrees to 1600 Degrees F
Tip Size: 3/8"Features: Hot Surfaces, Marking Temperature 400 Degrees to 1600 Degrees F
Dry Time: Up to 2 min.Item: Paint Crayon
Tip Style: FlatCountry of Origin (subject to change): United States

Product Description

Paint Marker, Tip Size 3/8 In., White, Temp. Range 400 Degrees to 1600 Degrees F, Tip Style Flat, Dry Time Up to 2 min., Features Hot Surfaces, Marking Temperature 400 Degrees to 1600 Degrees F, Package Quantity 144

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews