Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Paint Marker 11/16" Tip, White

MARKAL| Zoro #: G1494412| Mfr #: 81920

$18.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 Degrees to 150 Degrees F
Tip Size: 11/16"
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494412 Mfr #: 81920
Temp. Range: -50 Degrees to 150 Degrees FTip Size: 11/16"
Item: Paint MarkerTip Style: Round
Dry Time: 12 to 24 hr.Features: Annealing and Heat Treating, Marking Temperature Up to 1600 Degrees F
Color: WhiteCountry of Origin (subject to change): United States

Description

Paint Marker, Tip Size 11/16 In., White, Temp. Range -50 Degrees to 150 Degrees F, Tip Style Round, Dry Time 12 to 24 hr., Features Annealing and Heat Treating, Marking Temperature Up to 1600 Degrees F, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews