BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Paint Marker 11/16" Tip, Yellow

MARKAL| Zoro #: G0769072| Mfr #: 80221

$16.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 Degrees to 150 Degrees F
Tip Size: 11/16"
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769072 Mfr #: 80221
Temp. Range: -50 Degrees to 150 Degrees FTip Size: 11/16"
Item: Paint MarkerTip Style: Round
Dry Time: 12 to 24 hr.Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees to 150 Degrees F
Color: YellowCountry of Origin (subject to change): United States

Description

Paint Marker, Tip Size 11/16 In., Yellow, Temp. Range -50 Degrees to 150 Degrees F, Tip Style Round, Dry Time 12 to 24 hr., Features Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees to 150 Degrees F, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews