Industrial Paint Marker, Fine Tip, Black

MARKAL| Zoro #: G0158706| Mfr #: 96873

$3.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: Fine
Item: Industrial Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158706 Mfr #: 96873
Temp. Range: 0 Degrees to 150 Degrees FTip Size: Fine
Item: Industrial Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: BlackCountry of Origin (subject to change): Germany

Description

Industrial Paint Marker, Color Black, Tip Size Fine, Temp. Range 0 Degrees to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*3: Hazardous material

Reviews