Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Marker Medium Tip, Fluorescent Green

  • Zoro #: G4681381
  • Mfr #: 97051
$2.48
  • Min. Temp.: -50 Degrees F
  • Marking Tool Tip Size Group: Medium
  • Marking Tool Tip Shape: Bullet
See full product details
Orders over $75 ship free.

Markal #97051 Specifications

  • Zoro #: G4681381
  • Mfr #: 97051
Min. Temp.: -50 Degrees F Marking Tool Tip Size Group: Medium
Marking Tool Tip Shape: Bullet Marker Type: Permanent
Tip Size: 1/8 in Marking Tool Color Family: Greens
Standards: Meets California Proposition 65, EPA HAPS and SARA 313 Temp. Range: -50 Degrees F to 150 Degrees F
Features: Fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. The xylene-free paint formulas reduces user health risks and eliminates safety regulation concerns. New visually distinct Max. Temp.: 150 Degrees F
Color: Fluorescent Green Marking Tool Product Group: Paint Markers
Item: Liquid Paint Marker Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tool Surface Material: Fabric, Glass, Metal, Plastic, Rubber Marking Tool Base Material: Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Greens, Marking Tool Tip Size Group Medium, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 1/8 in, Color Fluorescent Green

Restrictions and Compliance

Hazardous material

Reviews of Markal #97051