Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Marker Medium Tip, Fluorescent Orange

  • Zoro #: G4687024
  • Mfr #: 97052
$2.48
  • Standards: Meets California Proposition 65, EPA HAPS and SARA 313
  • Temp. Range: -50 Degrees F to 150 Degrees F
  • Marking Tool Tip Size Group: Medium
See full product details
Orders over $75 ship free.

Markal #97052 Specifications

  • Zoro #: G4687024
  • Mfr #: 97052
Standards: Meets California Proposition 65, EPA HAPS and SARA 313 Temp. Range: -50 Degrees F to 150 Degrees F
Marking Tool Tip Size Group: Medium Color: Fluorescent Orange
Max. Temp.: 150 Degrees F Marking Tool Tip Shape: Bullet
Marking Tool Surface Material: Fabric, Glass, Metal, Plastic, Rubber Marker Type: Permanent
Tip Size: 1/8 in Min. Temp.: -50 Degrees F
Marking Tool Color Family: Oranges Marking Tool Product Group: Paint Markers
Features: Fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. The xylene-free paint formulas reduces user health risks and eliminates safety regulation concerns. New visually distinct Item: Liquid Paint Marker
Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A. Marking Tool Base Material: Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Oranges, Marking Tool Tip Size Group Medium, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 1/8 in, Color Fluorescent Orange

Restrictions and Compliance

Hazardous material

Reviews of Markal #97052