Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Marker Medium Tip, Fluorescent Pink

  • Zoro #: G4704445
  • Mfr #: 97053
$2.65
  • Marking Tool Surface Material: Fabric, Glass, Metal, Plastic, Rubber
  • Min. Temp.: -50 Degrees F
  • Marking Tool Product Group: Paint Markers
See full product details
Orders over $75 ship free.

Markal #97053 Specifications

  • Zoro #: G4704445
  • Mfr #: 97053
Marking Tool Surface Material: Fabric, Glass, Metal, Plastic, Rubber Min. Temp.: -50 Degrees F
Marking Tool Product Group: Paint Markers Tip Size: 1/8 in
Marking Tool Tip Shape: Bullet Item: Liquid Paint Marker
Standards: Meets California Proposition 65, EPA HAPS and SARA 313 Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Color: Fluorescent Pink Marker Type: Permanent
Marking Tool Tip Size Group: Medium Marking Tool Base Material: Paint
Temp. Range: -50 Degrees F to 150 Degrees F Features: Fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. The xylene-free paint formulas reduces user health risks and eliminates safety regulation concerns. New visually distinct
Marking Tool Color Family: Pinks Max. Temp.: 150 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Pinks, Marking Tool Tip Size Group Medium, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 1/8 in, Color Fluorescent Pink

Restrictions and Compliance

Hazardous material

Reviews of Markal #97053