Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Paint Marker, Fine Tip, Orange

  • Zoro #: G0158715
  • Mfr #: 96877
$4.06
  • Marking Tool Tip Size Group: Medium
  • Color: Orange
  • Min. Temp.: 0 Degrees F
See full product details
Orders over $75 ship free.

Markal #96877 Specifications

  • Zoro #: G0158715
  • Mfr #: 96877
Marking Tool Tip Size Group: Medium Color: Orange
Min. Temp.: 0 Degrees F Marking Tool Base Material: Paint
Marking Tool Surface Material: Fabric, Glass, Metal, Plastic Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Item: Liquid Paint Marker Tip Size: 3/16 in
Features: High-Strength, Lightweight Barrel Designed for Industrial-Grade Use; Self-Storing Cap With Clip Protects Tip for Longer Life and Stores Easily in Pocket Marker Type: Permanent
Marking Tool Product Group: Paint Markers Marking Tool Color Family: Oranges
Series: Pro-Line Temp. Range: 0 Degrees F to 150 Degrees F
Marking Tool Tip Shape: Bullet Max. Temp.: 150 Degrees F
Standards: Meets California Proposition 65, EPA HAPS and SARA 313 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Oranges, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Series Pro-Line, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 3/16 in, Color Orange

Restrictions and Compliance

Hazardous material

Reviews of Markal #96877