Pro-Max Jumbo Paint Marker, Blue

MARKAL| Zoro #: G0158751| Mfr #: 90905

$7.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Large
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158751 Mfr #: 90905
Temp. Range: -50 to 150 Degrees FTip Size: Large
Item: Paint MarkerColor: Blue
Country of Origin (subject to change): Germany

Description

Paint Marker, Color Blue, Tip Size Large, Temp. Range -50 to 150 Degrees F

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews