Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pro-Max Jumbo Feltip Paint Marker, Orange

MARKAL| Zoro #: G0158785| Mfr #: 90904

$8.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Large
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158785 Mfr #: 90904
Temp. Range: -50 to 150 Degrees FTip Size: Large
Item: Paint MarkerColor: Orange
Country of Origin (subject to change): Germany

Description

Paint Marker, Color Orange, Tip Size Large, Temp. Range -50 to 150 Degrees F

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews