Markal
Permanent Liquid Paint Marker, Medium Tip, Red Color Family, Paint
Mfr # 90902
Zoro # G0158767
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 60 sec
- Features Extra Large Tip Ideal for Signage or Safety Marking Where Immediate Identification is Required; Valve-Actuated Tip Releases Paint On-Demand for Smooth, Continuous Use; Durable Barrel Resists Breakage and Self-Storing Cap Fits Snugly on End When Not in Use
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Explore More Products
- MARKAL Permanent Liquid Paint Marker, Medium Tip, Orange Color Family, Paint 90904
- MARKAL Permanent Liquid Paint Marker, Medium Tip, Black Color Family, Paint 90903
- MARKAL Permanent Liquid Paint Marker, Medium Tip, Invisible UV Color Family, Paint 97054
- MARKAL Temporary Silver Streak Metal Marker, Medium Tip, Silver Color Family 96006
- MARKAL Permanent Quik Stik(R) Plus Oily Surface Blue, Medium Tip, Blue Color Family, Paint 97275
- MARKAL Paintstik Marker, Large Tip, Black Color Family 80623
- MARKAL Temporary Ink Marker, Valve, 5-3/4" L, Blue 96315
- MARKAL Markal 434-80230 Gray B Paintstick Marker 434-80230
- MARKAL Liquid Paint Marker, Valve, 1-3/4"L, Yellow 28786
- MARKAL Permanent Liquid Paint Marker, Medium Tip, Orange Color Family, Paint 96877
- MARKAL China Marker, Medium Tip, Crimson Color Family 96014
- Markal Industrial Markers