Pro-Max Jumbo Feltip Paint Marker, White

MARKAL| Zoro #: G0158733| Mfr #: 90900

$8.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Large
Standards: OSHA
Temp. Range: -50 to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158733 Mfr #: 90900
Tip Size: LargeStandards: OSHA
Temp. Range: -50 to 150 Degrees FItem: Paint Marker
Color: WhiteCountry of Origin (subject to change): Germany

Description

Paint Marker, Color White, Tip Size Large, Temp. Range -50 to 150 F, Standards OSHA

Restrictions and Compliance

*3: Hazardous material

Reviews