Pro-Max Jumbo Feltip Paint Marker, Yellow

MARKAL| Zoro #: G0158742| Mfr #: 90901

$6.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Large
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158742 Mfr #: 90901
Temp. Range: -50 to 150 Degrees FTip Size: Large
Item: Paint MarkerStandards: OSHA
Color: YellowCountry of Origin (subject to change): Germany

Description

Paint Marker, Color Yellow, Tip Size Large, Temp. Range -50 to 150 Degrees F, Standards OSHA

Restrictions and Compliance

*3: Hazardous material

Reviews