Paint Marker, Pro Wash D, Blue

MARKAL| Zoro #: G0234281| Mfr #: 97015

$4.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0234281 Mfr #: 97015
Color: BlueTemp. Range: 0 Degrees to 150 Degrees F
Tip Size: MediumStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Item: Paint MarkerCountry of Origin (subject to change): United States

Product Description

Paint Marker, Color Blue, Tip Size Medium, Temp. Range 0 Degrees to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Product Reviews