Pro-Wash D Paint Marker, Medium Tip, Red

MARKAL| Zoro #: G0234254| Mfr #: 97012

$4.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: Medium
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234254 Mfr #: 97012
Temp. Range: 0 Degrees to 150 Degrees FTip Size: Medium
Item: Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: RedCountry of Origin (subject to change): United States

Description

Paint Marker, Color Red, Tip Size Medium, Temp. Range 0 Degrees to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews