Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pro-Wash W Paint Marker, Medium Tip, White

MARKAL| Zoro #: G0234193| Mfr #: 97030

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: Medium
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234193 Mfr #: 97030
Temp. Range: 0 Degrees to 150 Degrees FTip Size: Medium
Item: Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: WhiteCountry of Origin (subject to change): United States

Description

Paint Marker, Color White, Tip Size Medium, Temp. Range 0 Degrees to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews