Paint Marker, Valve Action, Aluminum

MARKAL| Zoro #: G0226396| Mfr #: 96832

$3.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Medium
Item: Industrial Paint Marker
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0226396 Mfr #: 96832
Temp. Range: -50 to 150 Degrees FTip Size: Medium
Item: Industrial Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: AluminumCountry of Origin (subject to change): United States

Product Description

Industrial Paint Marker, Color Aluminum, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews