Industrial Paint Marker, Medium Tip, Orange

MARKAL| Zoro #: G0226335| Mfr #: 96824

$3.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Medium
Standards: Meets California Proposition 65, EPA HAPS and SARA 313
Temp. Range: -50 to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226335 Mfr #: 96824
Tip Size: MediumStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Temp. Range: -50 to 150 Degrees FItem: Industrial Paint Marker
Color: OrangeCountry of Origin (subject to change): United States

Description

Industrial Paint Marker, Color Orange, Tip Size Medium, Temp. Range -50 to 150 F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews