Markal
Permanent Valve Action Paint Marker, Medium Tip, Pink Color Family, Paint
Mfr # 96830
Zoro # G0226387
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Explore More Products
- MARKAL Permanent Valve Action Paint Marker, Medium Tip, Orange Color Family, Paint 96824
- MARKAL Permanent Valve Action Paint Marker, Medium Tip, Aluminum Color Family, Paint 96832
- MARKAL Permanent Valve Action Paint Marker, Medium Tip, White Color Family, Paint 96820
- MARKAL Permanent Liquid Paint Marker, Medium Tip, Yellow Color Family, Paint 96931
- MARKAL Markal 434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack 434-96272
- MARKAL Permanent Liquid Paint Marker, Fine Tip, Black Color Family, Paint 96873
- MARKAL 16OZ RED Inv Tip Marker 61191
- MARKAL Hot Surface Marker, Paint, White, 4-3/4" L 81610
- MARKAL Markal 434-82842 Pink Fluorescent F-Paintstik Marker 434-82842
- HY-KO Fluorescent Window Markers, Red/Green/Purple, 3PK A40619
- MARKAL Paintstick, Red 82072
- Markal Industrial Markers