THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Industrial Paint Marker, Medium Tip, Purple

MARKAL| Zoro #: G0226326| Mfr #: 96817

$2.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Medium
Standards: OSHA
Temp. Range: -50 to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226326 Mfr #: 96817
Tip Size: MediumStandards: OSHA
Temp. Range: -50 to 150 Degrees FItem: Industrial Paint Marker
Color: PurpleCountry of Origin (subject to change): United States

Description

Industrial Paint Marker, Color Purple, Tip Size Medium, Temp. Range -50 to 150 F, Standards OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews