Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pro-Line Paint Marker, Medium Tip, Black

  • Zoro #: G5377032
  • Mfr #: 96963
$3.25
  • Item: Liquid Paint Marker
  • Min. Temp.: -50 Degrees F
  • Series: Pro-Line
See full product details
Orders over $75 ship free.

Markal #96963 Specifications

  • Zoro #: G5377032
  • Mfr #: 96963
Item: Liquid Paint Marker Min. Temp.: -50 Degrees F
Series: Pro-Line Temp. Range: -50 Degrees F to 150 Degrees F
Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A. Marking Tool Color Family: Blacks
Marker Type: Permanent Marking Tool Tip Shape: Bullet
Marking Tool Product Group: Paint Markers Features: Oily Surfaces, Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
Color: Black Marking Tool Surface Material: Glass, Metal, Plastic, Rubber
Standards: Meets California Proposition 65, EPA HAPS and SARA 313 Marking Tool Tip Size Group: Medium
Marking Tool Base Material: Paint Max. Temp.: 150 Degrees F
Tip Size: 1/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Blacks, Marking Tool Tip Size Group Medium, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Series Pro-Line, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 1/8 in, Color Black

Restrictions and Compliance

Hazardous material

Reviews of Markal #96963