Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pro-Line Paint Marker, Medium Tip, White

  • Zoro #: G5376987
  • Mfr #: 96960
$3.11
  • Max. Temp.: 150 Degrees F
  • Marking Tool Tip Shape: Bullet
  • Marking Tool Color Family: Whites
See full product details
Orders over $75 ship free.

Markal #96960 Specifications

  • Zoro #: G5376987
  • Mfr #: 96960
Max. Temp.: 150 Degrees F Marking Tool Tip Shape: Bullet
Marking Tool Color Family: Whites Standards: Meets California Proposition 65, EPA HAPS and SARA 313
Item: Liquid Paint Marker Features: Oily Surfaces, Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
Marking Tool Surface Material: Glass, Metal, Plastic, Rubber Marking Tool Base Material: Paint
Tip Size: 1/8 in Series: Pro-Line
Marking Tool Product Group: Paint Markers Marker Type: Permanent
Color: White Green Environmental Attribute: Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Min. Temp.: -50 Degrees F Temp. Range: -50 Degrees F to 150 Degrees F
Marking Tool Tip Size Group: Medium Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Series Pro-Line, Standards Meets California Proposition 65, EPA HAPS and SARA 313, Tip Size 1/8 in, Color White

Restrictions and Compliance

Hazardous material

Reviews of Markal #96960