Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Soapstone Marker Set, 5 Pcs, White

MARKAL| Zoro #: G0873932| Mfr #: 80142

$7.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 5 Flat Soapstone Markers and Holder
Item: Soapstone Marker Set
Application: For Layout Marks for Welding and Temporary Marking of Metal Surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873932 Mfr #: 80142
Includes: 5 Flat Soapstone Markers and HolderItem: Soapstone Marker Set
Application: For Layout Marks for Welding and Temporary Marking of Metal SurfacesType: Temporary Marker
Country of Origin (subject to change): China

Description

Soapstone Marker Set, Temporary Marker, White, Temp. Range -50 to 150 Degrees F, Point Size -, Stik Size 5 In., Dry Time Immediate, Size Multiple, All Natural Soapstone, Easy Removal Before And After Welding, This Product Will Not Contaminate Welds, OSHA, For Layout Marks For Welding and Temporary Marking of Metal Surfaces, Includes 5 Flat Soapstone Markers and Holder

Reviews