Markal

Solid Paint Marker, Medium Tip, Green Color Family

Markal Solid Paint Marker,  Medium Tip,  Green Color Family 81226
Hover or click to zoom Tap to zoom
Key Features
  • Item: Solid Paint Marker
  • Dry Time: Up to 2 min
  • Features: Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
  • Max. Temp.: 1,100 Degrees F
  • Temp. Range: 400 Degrees F to 1600 Degrees F
  • Tip Size: 3/8 in
  • Tip Style: Flat
  • Color: Green
See full product details
$259.04
Pk of 144, $1.80/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Markal #81226 Specifications

  • Item: Solid Paint Marker
  • Dry Time: Up to 2 min
  • Features: Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
  • Max. Temp.: 1,100 Degrees F
  • Temp. Range: 400 Degrees F to 1600 Degrees F
  • Tip Size: 3/8 in
  • Tip Style: Flat
  • Color: Green
  • Marking Tool Tip Size Group: Medium
  • Marking Tool Color Family: Greens
  • Marking Tool Surface Material: Glass, Metal, Plastic
  • Marking Tool Tip Shape: Flat
  • Min. Temp.: 225 Degrees F
  • Marking Tool Product Group: Paint Crayons
  • Package Quantity: 144PK
  • Standards: EPA HAPS and SARA 313 Regulation
  • Series: H(R) Paintstik(R)
  • Country of Origin (subject to change): United States

Description

Paint Crayons, Paint Crayon, Marking Tool Color Family Greens, Marking Tool Surface Material Glass, Metal, Plastic, Min. Temp. 225 Degrees F, Max. Temp. 1,100 Degrees F, Dry Time Up to 2 min, Marking Tool Tip Size Group Medium, Series H(R) Paintstik(R), Marking Tool Tip Shape Flat, Tip Size 3/8 in, Green, Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F, Standards EPA HAPS and SARA 313 Regulation, Package Quantity 144

Restrictions and Compliance

Reviews of Markal #81226

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.