Temperature Indicator Stick Kit

MARKAL| Zoro #: G0584787| Mfr #: 87400

$100.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tip Style: Flat
Item: Temperature Indicator Stick Kit
Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0584787 Mfr #: 87400
Tip Style: FlatItem: Temperature Indicator Stick Kit
Tip Size: 3/8"Includes: Stainless Steel Holder with Pocket Clip
Features: High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside.Temp. Range: 150 Degrees F, 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F, 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Temperature Indicator Stick Kit, Temp. Range 150 Degrees F, 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F, 400 Degrees F, Tip Size 3/8 In., Tip Style Flat, Features High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside., Includes Stainless Steel Holder with Pocket Clip

Product Reviews