Markal
Wax Tire Marker 1/2"W x 4-5/8"L, Yellow
Mfr # 51421
Zoro # G0272142
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 1/2 in W x 4-5/8 in L
- Used For Temporary Marking of Tires and Marks on Wet or Cold Surfaces
- Standards OSHA 29CFR 1910.1200 Hazard Communication Standard
- Material Wax
Explore More Products
- ASTRO PNEUMATIC TIRE REPAIR TOOL 45PC KIT AO7445
- SLIME T-Handle Tire Plug Kit, 8 Pc. 1034-A
- KEN-TOOL Gm Spline Hubcap Locks 30170-20
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D OR-25-T-1
- KEN-TOOL Pin Boot Service Tool Kit, Steel K029107
- STENS New Tire For Kenda 21970033 Tire Size 13X6.50-6, Tread Turf Rider 160-016
- THE MAIN RESOURCE Hand Held, Pinch Clamp, Ratchet Crimper TMRHC8609
- TRU-FLATE Tire Repair Boot, 1-1/4 in. 14-134
- KEN-TOOL Hook/Bolt Spring Compressor 39730
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires 41-068
- REMA TIP TOP Rema Radial Tire Repair Unit RAD182
- Markal Automotive Tire & Wheel