Tire Marker, 1/"W x 4-5/8"L, Red

MARKAL| Zoro #: G1820427| Mfr #: 51422

$0.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Lead-Free, Zinc-Free Marks Can Be Painted Over, Brighter, Smear-Resistant Color, 400 Degrees F Flash Point, 1 Specific Gravity
Operating Temp.: -20 to 130 Degrees F
Color: Red
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1820427 Mfr #: 51422
Features: Lead-Free, Zinc-Free Marks Can Be Painted Over, Brighter, Smear-Resistant Color, 400 Degrees F Flash Point, 1 Specific GravityOperating Temp.: -20 to 130 Degrees F
Color: RedSize: 1/2"W x 4-5/8"L
Material: WaxStandards: Osha
Used For: Temporary Marking of Tires and Marks on Wet or Cold SurfacesItem: Tire Marker
Country of Origin (subject to change): United States

Product Description

Tire Marker, Red, Size 1/2 In.W x 4-5/8 In.L, Material Wax, Operating Temp. -20 to 130 Degrees F, Features Lead-Free, Zinc-Free Marks Can Be Painted Over, Brighter, Smear-Resistant Color, 400 Degrees F Flash Point, 1 Specific Gravity, Standards OSHA, Used For Temporary Marking of Tires and Marks on Wet or Cold Surfaces

Product Reviews