Welding Marker, Silver

MARKAL| Zoro #: G0401974| Mfr #: 96006

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Durable, mechanical holder with built-in sharpener and pocket clip
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401974 Mfr #: 96006
Includes: Durable, mechanical holder with built-in sharpener and pocket clipTemp. Range: 0 Degrees to 150 Degrees F
Tip Size: 1/8"Item: Welding Marker
Tip Style: RoundBase Material: Lead
Color: SilverNSF Certified: No
Tip Material: LeadStandards: OSHA
Actuation Type: Mechanical PencilMarker Type: Temporary
Features: Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or WetCountry of Origin (subject to change): China

Description

Welding Marker, Temporary, Tip Size 1/8 In., Silver, Temp. Range 0 Degrees to 150 Degrees F, NSF Certified No, Tip Style Round, Tip Material Lead, Actuation Type Mechanical Pencil, Base Material Lead, Features Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet, OSHA, Includes Durable, mechanical holder with built-in sharpener and pocket clip

Reviews