Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-11/16" W x 84" H Primed for Paint Continuous Hinge

  • Zoro #: G0124638
  • Mfr #: FS201-001-600-HT-MP-LH

$820.99

  • Door Leaf Height: 84"
  • Frame Leaf Thickness: 0.075"
  • Features: Hospital Tip; Built-in 1/8" Inset
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Markar #FS201-001-600-HT-MP-LH Specifications

  • Zoro #: G0124638
  • Mfr #: FS201-001-600-HT-MP-LH
Door Leaf Height: 84" Frame Leaf Thickness: 0.075"
Features: Hospital Tip; Built-in 1/8" Inset Ligature Resistant: Yes
Frame Leaf Width: 1-11/16" Mounting: Full Surface
Frame Leaf Height: 84" Length: 84"
Finish: Primed for Paint Item: Continuous Hinge
Hardware: Included Required Door Thickness: 1-3/4"
Door Leaf Width: 1-11/16" Pin Type: Hospital Tip
Load Capacity: 540 lb. Orientation: Left Hand
Material: 1012 Carbon Steel Door Leaf Thickness: 5/64"
Holes per Leaf: 24 Standards: ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
Holes: With Pin Dia.: 3/16"
Overall Width: 3-3/8" Hole Spacing: 6"
Range of Motion: 90 Degrees Overall Knuckle Height: 2"
Pin Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Carbon Steel Material, 90 Degrees Range of Motion, Gray Enamel Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 84 In. Door Leaf Height, 84 In. Frame Leaf Height, 1-11/16 In. Door Leaf Width, 1-11/16 In. Frame Leaf Width, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 84 In., Included Hardware, 6 In. Hole Spacing, 24 Holes per Leaf

Reviews of Markar #FS201-001-600-HT-MP-LH