Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 3/4 in W x 84 in H Dark Bronze Anodized Continuous Hinge

  • Zoro #: G0124671
  • Mfr #: FS101-001-313-HT-MP-LH
$1,144.99
  • Ligature Resistant: Yes
  • Mounting: Full Surface
  • Overall Knuckle Height: 2 in
See full product details
This item ships free.

Markar #FS101-001-313-HT-MP-LH Specifications

  • Zoro #: G0124671
  • Mfr #: FS101-001-313-HT-MP-LH
Ligature Resistant: Yes Mounting: Full Surface
Overall Knuckle Height: 2 in Item: Continuous Hinge
Required Door Thickness: 1-3/4 in Pin Material: Stainless Steel
Frame Leaf Width: 1 5/8 in Hole Spacing: 6 in
Length: 84 in Door Leaf Thickness: 0.125 in
Finish: Dark Bronze Anodized Holes: With
Material: 6063-T6 Aluminum Alloy Holes per Leaf: 21
Frame Leaf Thickness: 0.125 in Door Leaf Width: 1 3/4 in
Standards: ANSI/BHMA Standard A 156.26 Grade 2 Load Capacity: 540.0 lb
Pin Type: Hospital Tip Overall Width: 3 3/8 in
Frame Leaf Height: 84 in Door Leaf Height: 84 in
Pin Dia.: 3/16 in Features: Hospital Tip; 1/8 Inset Allows Perfect Alignment for Retrofitting
Hardware: Included Orientation: Left Hand
Range of Motion: 180 Degrees Corners:
Includes: Number of Wires:
Door Leaf Length: Color:
Frame Leaf Length: Input Voltage:
Height: Width:
Leaf Thickness: UL Fire Rating:
ADA Compliant: Fire Rating - Door Hardware:
Bearing Type: Hinge Number:
Door Thickness: Housing Height:
NEMA Rating: Cross Travel (In.):
IP Rating: Stanley Class Number:
Dimension D (In.): Dimension C (In.):
Depth: Dimension B (In.):
Closer Mounting Style: Dimension K (In.):
Stanley EDP Number: Length (In.):
Height (In.): Termination:
Type: T-Slots:
AC Contact Rating: Interior/Exterior:
Number of Pieces: Hole Size:
Dimension M (In.): Automatic/Manual:
Dimension L (In.): Hand Orientation:
Travel Movement/Revolution: Port Location:
Dimension I (In.): Contact Form:
Dimension G (In.): Closer Series:
Arm Type: Dimension F (In.):
Capacity: Dimension A (In.):
Dimension N (In.): Cable Length:
Application: Closer Type:
Operating Temp. Range: DC Contact Rating:
Strike Type: Max. Door Opening:
Dimension J (In.): Width (In.):
Dimension H (In.): Closer Performance:
Housing Depth: Cable Type:
Dimension E (In.): Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540.0 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Reviews of Markar #FS101-001-313-HT-MP-LH