Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/4" W x 84" H Clear Anodized Continuous Hinge

  • Zoro #: G0124665
  • Mfr #: FS101-001-628-HT-MP-LH

$839.45

  • Frame Leaf Height: 84"
  • Length: 84"
  • Mounting: Full Surface
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Markar #FS101-001-628-HT-MP-LH Specifications

  • Zoro #: G0124665
  • Mfr #: FS101-001-628-HT-MP-LH
Frame Leaf Height: 84" Length: 84"
Mounting: Full Surface Item: Continuous Hinge
Door Leaf Thickness: 1/8" Pin Material: Stainless Steel
Frame Leaf Thickness: 0.125" Required Door Thickness: 1-3/4"
Hole Spacing: 6" Standards: ANSI/BHMA Standard A 156.26 Grade 2
Material: 6063-T6 Aluminum Alloy Pin Type: Hospital Tip
Door Leaf Height: 84" Pin Dia.: 3/16"
Door Leaf Width: 1-3/4" Ligature Resistant: Yes
Overall Knuckle Height: 2" Holes: With
Orientation: Left Hand Hardware: Included
Finish: Clear Anodized Holes per Leaf: 21
Range of Motion: 180 Degrees Features: Hospital Tip; 1/8 Inset Allows Perfect Alignment for Retrofitting
Load Capacity: 540 lb. Frame Leaf Width: 1-5/8"
Overall Width: 3-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Aluminum Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 84 In. Door Leaf Height, 84 In. Frame Leaf Height, 1-3/4 In. Door Leaf Width, 1-5/8 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 84 In., Included Hardware, 6 In. Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Reviews of Markar #FS101-001-628-HT-MP-LH