PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Piano Hinge, 0.4375", 0.125"

MARKAR| Zoro #: G0424523| Mfr #: HS303-001-630

$619.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ligature Resistant: NoFrame Leaf Thickness: 0.125"Holes: With
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424523 Mfr #: HS303-001-630
Ligature Resistant: NoFrame Leaf Thickness: 0.125"
Holes: WithOrientation: Non Handed
Hardware: IncludedDoor Leaf Thickness: 0.437"
Holes per Leaf: 2Required Door Thickness: 1-3/4"
Standards: ANSI/BHMA Standard A156.26 Grade 1Load Capacity: 600.0 lb.
Frame Leaf Width: 1-3/4"Material: Stainless Steel
Mounting: Half SurfaceDoor Leaf Height: 84"
Pin Material: 304 Stainless SteelItem: Continuous Hinge
Frame Leaf Height: 84"Finish: Satin
Pin Dia.: 1/4"Door Leaf Width: 1-11/16"
Overall Knuckle Height: 1"Pin Type: Nonremovable
Range of Motion: 90 DegreesCountry of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600.0 lb. Load Capacity, Non Handed Orientation, 1 In. Overall Knuckle Height, 84 In. Door Leaf Height, 84 In. Frame Leaf Height, 1-11/16 In. Door Leaf Width, 1-3/4 In. Frame Leaf Width, 0.437 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Included Hardware, 2 Holes per Leaf, Half Surface Mounting, 1/4 In. Pin Dia.

Reviews