DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Piano Hinge, 7 ft. L, 1-11/16 In. W

MARKAR| Zoro #: G1156434| Mfr #: FS302-001-630

$812.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range of Motion: 90 Degrees
Load Capacity: 600.0 lb.
Holes: With
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156434 Mfr #: FS302-001-630
Range of Motion: 90 DegreesLoad Capacity: 600.0 lb.
Holes: WithOverall Knuckle Height: 1"
Door Leaf Height: 84"Mounting: Full Surface
Frame Leaf Thickness: 0.438"Pin Type: Nonremovable
Door Leaf Width: 1-11/16"Hardware: Included
Frame Leaf Width: 1-11/16"Pin Material: 304 Stainless Steel
Ligature Resistant: NoOrientation: Non Handed
Standards: ANSI/BHMA Standard A156.26 Grade 1Required Door Thickness: 1-3/4"
Material: Stainless SteelHoles per Leaf: 2
Pin Dia.: 1/4"Frame Leaf Height: 84"
Finish: SatinItem: Continuous Hinge
Door Leaf Thickness: 0.438"Country of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600.0 lb. Load Capacity, Non Handed Orientation, 1 In. Overall Knuckle Height, 84 In. Door Leaf Height, 84 In. Frame Leaf Height, 1-11/16 In. Door Leaf Width, 1-11/16 In. Frame Leaf Width, 0.438 In. Door Leaf Thickness, 0.438 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Included Hardware, 2 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia.

Reviews