Piano Hinge, 8 ft. L, 1-11/16 In. W

MARKAR| Zoro #: G2434844| Mfr #: HG305-002-630

$963.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pin Material: 304 Stainless Steel
Frame Leaf Thickness: 0.125"
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434844 Mfr #: HG305-002-630
Pin Material: 304 Stainless SteelFrame Leaf Thickness: 0.125"
Orientation: Non HandedFrame Leaf Height: 96"
Material: Stainless SteelPin Type: Nonremovable
Ligature Resistant: NoMounting: Full Mortise
Door Leaf Width: 1-3/4"Holes per Leaf: 2
Load Capacity: 600.0 lb.Range of Motion: 90 Degrees
Required Door Thickness: 1-3/4"Door Leaf Height: 96"
Pin Dia.: 1/4"Frame Leaf Width: 1-15/16"
Overall Knuckle Height: 1"Standards: ANSI/BHMA Standard A156.26 Grade 2
Holes: WithFinish: Satin
Door Leaf Thickness: 0.125"Item: Continuous Hinge
Hardware: IncludedCountry of Origin (subject to change): United States

Description

Load-Rated Piano Hinge, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600.0 lb. Load Capacity, 1 In. Overall Knuckle Height, 48 In. Door Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA Standard A156.26 Grade 2 Standards

Reviews