Markar
1-3/4" W x 96" H Satin Continuous Hinge
Mfr # FM300-002-630
Zoro # G2188557
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/4 in
- Finish Satin
- Holes per Leaf 2
Explore More Products
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge FM200-001-600
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge FM100-001-628
- MARKAR 4-1/2" W x 83-1/8" H Dull Stainless Steel Door and Butt Hinge FM300MB 83-1/8
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge FS202-001-600
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge FS302-001-630
- MARKAR 1 3/4 in W x 96 in H Dark Bronze Anodized Continuous Hinge FM100-102-313
- MARKAR 1 11/16 in W x 96 in H zinc plated Continuous Hinge FS201-02-600
- MARKAR 1 5/8 in W x 96 in H Dark Bronze Anodized Continuous Hinge FS102-002-313
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge BH124
- KABA ILCO Aluminum Pivot Hinge IL-OP-14-LH-AL SETS
- EMTEK Oil Rubbed Bronze Hinge 96113US10B 96113US10B
- Markar Butt Hinges