- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Unit Heaters
- /
- Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW
Shop Alternate Products
This Product is Discontinued
Markel Products
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (Discontinued)
Mfr # P3P5110CA1N
Zoro # G5414775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 6-1/2"
- Height 24-5/16"
- Housing Material Steel
- Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
- Width 21-1/2"
- Brand Markel Products
- MFR #P3P5110CA1N
- Zoro #G5414775
- UPC #686334645300
- Country of OriginUnited States
- Category Electric Unit Heaters
Dimensions
Depth | 6-1/2" |
Height | 24-5/16" |
Width | 21-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 24 5/16 in |
Overall Width | 21 1/2 in |
Overall Dimensions - H x W x D | 24-5/16 in x 21-1/2 in x 6-1/2 in |
Overall Depth | 6 1/2 in |
Details
Housing Material | Steel |
Includes | Adjustable Louvers, Direct Wire with Hinged and Latched Access Door |
Mounting Type | Wall/Ceiling |
Phase | 3 |
Electric Heater Phase | 3 |
Heater Voltage | 480VAC |
BtuH | 34.1 |
Horizontal Air Throw | 22 ft |
kW | 10.0 |
Heater Mounting Type | Ceiling, Wall |
Housing Finish | Powder Coated |
Hz | 60 |
Standards | ETL Listed for US & Canada |
Air Flow | 700 cfm |
Features | Spiral Brazed Steel Fins, Manual Reset, Totally Enclosed, Automatic Reset Linear Thermal Protector, Over Heat Protection, Fully Assembled |
Item | Electric Wall & Ceiling Unit Heater |
Contactor Coil Voltage | 24V AC |
Temp. Rise | 45 Degrees F |
Vertical Mounting H | 14 ft |
Amps AC | 12.4 |
Electric Heater Item | Electric Unit Heater |
Vertical Floor Coverage | 22 ft |
Voltage | 480V AC |
Requires | Mounting Bracket, Thermostat |
Frequency | 60 Hz |
Control Type | Thermostat |
Wattage Output | 10 kW |
Air Temp. Rise | 45 Degrees F |
Heating Capacity | 34,100 BtuH |
Housing Color | Brown |
Voltage, Phase | 480V AC, 3-phase |
Heating Method | Fan Forced |
Amperage | 12.1A |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 45 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34,100 BtuH, Mounting Location Wall, Horizontal Air Throw 22 ft, Frequency 60 Hz, Amperage 12.1A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel