Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W

  • Zoro #: G8233845
  • Mfr #: H30522T2DWB
$260.15
  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Architectural
  • Watts: 2250/500
See full product details
This item ships free.

Markel Products #H30522T2DWB Specifications

  • Zoro #: G8233845
  • Mfr #: H30522T2DWB
  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Architectural
  • Watts: 2250/500
  • BtuH: 7680
  • Heater Voltage: 240VAC
  • Electric Heater Phase: 1
  • Wall Opening Width: 9-1/4"
  • Color: Brown/Aluminum
  • Amps AC: 9.4
  • Wall Opening Depth: 3-5/8"
  • Grille Material: 18 ga Steel
  • Features: Manual Reset Thermal Limit, Double Pole Tamper-Proof Built-In Thermostat, Fan Purge Circuit, Disconnect Switch, Steel Block Finned Element, Approved for Wall or Ceiling Installation, 1060 rpm/100 cfm, Made In America
  • Hz: 60
  • Grille Width: 10 in
  • Manufacturers Warranty Length: 1 yr
  • Grille Height: 13 1/8 in
  • Wall Opening Height: 12-1/8"
  • Air Temp. Rise: 71 Degrees F
  • Finish: Powder Coated
  • Housing Height: 12 1/8 in
  • Item: Recessed Electric Wall-Mount Heater
  • Mounting Type: Recessed or Surface
  • Housing Depth: 3 3/8 in
  • Housing Width: 9 in
  • Grille Depth: 1 in
  • Standards: ETL Listed for US and Canada
  • Voltage: 240V AC
  • Air Flow: 100 cfm
  • Phase: 1
  • Includes: Disconnect Switch, Fan Purge, Thermostat
  • Thermostat Included: Unit-Mounted
  • Wattage Output: 500W/750W/1,000W/1,250W/1,500W/1,750W/2,250W
  • Grille Finish: Powder Coated
  • Voltage, Phase: 240V AC, 1-phase
  • Occupancy Sensor: No
  • Smart Connectivity: No Connectivity
  • Tamper Resistant: Yes
  • Heating Method: Fan Forced
  • Amperage: 9.4A
  • Remote Control Functions: No Remote Control Included
  • Minimum Mounting Distance from Ceiling: 6 in
  • Frequency: 60 Hz
  • Thermostat Contact Type: Single Pole
  • Rough-In Depth: 3 5/8 in
  • Hold Function: No
  • Rough-In Dimensions - H x W x D: 12-1/8 in x 9-1/4 in x 3-5/8 in
  • Filter Included: No
  • Grille Color: Brown, Gray
  • Minimum Mounting Height from Floor: 6 in
  • Wattage Field Convertible: Yes
  • Heating Capacity: 7,680 BtuH
  • Programming Capability: Not Programmable
  • Building Management System Compatible: No
  • Control Type: Mechanical Selector Dial
  • Housing Material: Steel
  • Heater Mounting Position: Horizontal Burn
  • Thermal Overheat Protection: Manual Reset
  • Setback Control: No
  • Disconnect Switch: Yes
  • Fan Only Operation: No
  • Automatic Fan Delay (On/Off): Yes
  • Rough-In Height: 12 1/8 in
  • Rough-In Width: 9 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Electric Wall-Mount Heater, Architectural, 2250/500 Watts, 7680 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color Brown/Aluminum, 9.4 Amps AC, Wall Opening Depth 3-5/8 In., Wall Opening Height 12-1/8 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 71 Degrees F, Grille Material 18 ga Steel, Grille Width 10 in, Grille Depth 1 in, Grille Height 13 1/8 in, Housing Width 9 in, Housing Depth 3 3/8 in, Housing Height 12 1/8 in

Reviews of Markel Products #H30522T2DWB