Marks Usa

Lever Lockset, Mechanical, Passage, Grd. 1

Marks Usa Lever Lockset, Mechanical, Passage, Grd. 1 M195N/10B
Hover or click to zoom Tap to zoom
  • Lockset Finish: Dark Bronze
  • Lockset Grade: 1
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Passage
  • Series: 99
  • Mortise/Cylindrical: Cylindrical
  • Key Material: Nickel Silver
See full product details
$101.99

Subtotal: $101.99

Marks Usa #M195N/10B Specifications

  • Lockset Finish: Dark Bronze
  • Lockset Grade: 1
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Passage
  • Series: 99
  • Mortise/Cylindrical: Cylindrical
  • Key Material: Nickel Silver
  • Electrical/Mechanical: Mechanical
  • Style: 99
  • Lockset Fire Rating: Not Rated
  • Ligature Resistant: No
  • Item: Lever
  • Voltage: Not Applicable
  • ADA Compliant: Yes
  • Grade: 1
  • Visual Indicator Message: No Message
  • Country of Origin (subject to change): Dominican Republic

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 99, Lockset Finish Dark Bronze, ADA Compliant Yes, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Lever, Key Material Nickel Silver, Series 99, Voltage Not Applicable

Reviews of Marks Usa #M195N/10B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.