Continuous Hinge, 1 ft. L, 2 In. W

MARLBORO| Zoro #: G1756736| Mfr #: 4PPG8

$9.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Continuous Hinge
Material: stainless steel
Holes per Leaf: 0

Technical Specifications

Zoro #: G1756736 Mfr #: 4PPG8
Hardware: Not includedOrientation: Non Handed
Item: Continuous HingeHoles per Leaf: 0
Holes: WithoutMounting: Full Surface
Ligature Resistant: NoRange of Motion: 270 Degrees
Pin Type: RemovableMaterial: stainless steel
Pin Dia.: 3/32"Door Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1"
Door Leaf Width: 1"Pin Material: Stainless Steel
Door Leaf Height: 12"Frame Leaf Height: 12"
Frame Leaf Thickness: 0.040"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Product Reviews