PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, 1 ft. L, 3 In. W

MARLBORO| Zoro #: G0722522| Mfr #: 4PPJ8

$36.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722522 Mfr #: 4PPJ8
Range of Motion: 270 DegreesPin Type: Removable
Holes per Leaf: 0Item: Continuous Hinge
Orientation: Non HandedHoles: Without
Mounting: Full SurfaceLigature Resistant: No
Hardware: Not includedMaterial: stainless steel
Pin Dia.: 1/4"Frame Leaf Thickness: 0.120"
Door Leaf Thickness: 0.120"Overall Knuckle Height: 2"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Material: Stainless SteelDoor Leaf Height: 12"
Frame Leaf Height: 12"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Product Reviews