Continuous Hinge, 3 ft. L, 1-1/16 In. W

MARLBORO| Zoro #: G1218481| Mfr #: 4PPF1

$11.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218481 Mfr #: 4PPF1
Pin Type: RemovableRange of Motion: 270 Degrees
Hardware: Not IncludedOrientation: Non Handed
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: steel
Pin Dia.: 1/8"Pin Material: Steel
Door Leaf Height: 36"Frame Leaf Height: 36"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/16"
Door Leaf Width: 1-1/16"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews