Continuous Hinge, 3 ft. L, 2-1/2 In. W

MARLBORO| Zoro #: G2412934| Mfr #: 4PNG1

$19.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412934 Mfr #: 4PNG1
Item: Continuous HingePin Material: Steel
Finish: Milled Stainless SteelHardware: Not Included
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoOrientation: Non Handed
Material: stainless steelRange of Motion: 270 Degrees
Holes: WithoutPin Dia.: 1/8"
Pin Type: RemovableOverall Knuckle Height: 1/2"
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Door Leaf Height: 36"Frame Leaf Height: 36"
Frame Leaf Thickness: 0.050"Door Leaf Thickness: 0.050"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Removable Pin Type