20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Continuous Hinge, 3 ft. L, 2 In. W

MARLBORO| Zoro #: G1313076| Mfr #: 4PPJ3

$29.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313076 Mfr #: 4PPJ3
Pin Type: RemovableHardware: Not Included
Orientation: Non HandedHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceRange of Motion: 270 Degrees
Ligature Resistant: NoMaterial: stainless steel
Finish: Milled Stainless SteelPin Dia.: 1/4"
Pin Material: Stainless SteelDoor Leaf Height: 36"
Frame Leaf Height: 36"Frame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 2"Door Leaf Width: 2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Product Reviews