Continuous Hinge, 3 ft. L, 2 In. W

MARLBORO| Zoro #: G1078813| Mfr #: 4PPJ7

$69.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078813 Mfr #: 4PPJ7
Ligature Resistant: NoHardware: Not Included
Mounting: Full SurfaceOrientation: Non Handed
Holes per Leaf: 0Pin Type: Removable
Range of Motion: 270 DegreesHoles: Without
Item: Continuous HingeMaterial: Stainless Steel
Finish: Milled Stainless SteelPin Dia.: 1/4"
Door Leaf Height: 36"Door Leaf Width: 2"
Frame Leaf Height: 36"Frame Leaf Thickness: 0.120"
Pin Material: Stainless SteelDoor Leaf Thickness: 0.120"
Overall Knuckle Height: 2"Frame Leaf Width: 2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type